Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PBEC-3FR-M20-0.5M Mencom Cordsets, Profibus-DP Series, 3 PL B-CODED FEM RECP M20
MFG Item Number
PBEC-3FR-M20-0.5M
PBEC-3FR-M20-0.5M Mencom Cordsets, Profibus-DP Series, 3 PL B-CODED FEM RECP M20
MFG Item Number
PBEC-3FR-M20-0.5M
This item cannot be canceled or returned
Description
Cordsets, Profibus-DP Series
3 PL B-CODED FEM RECP M20
Profibus-DP Series Information
Over‑Molded Cordsets Male or Female Receptacle 12 inch Leads PROFIBUS (Process Field Bus) is a standard for field bus communication in automation technology. The PROFIBUS protocol has application specific profiles to meet differing factory floor requirements. There are two variations of PROFIBUS in use today; the most commonly used PROFIBUS DP, and the lesser used, application specific, PROFIBUS PA (See Section‑O).
Specifications
Specifications
Manufacturer Part Number
PBEC-3FR-M20-0.5M
Manufacturer
Mencom
Product Series
Profibus-DP
Family Series
Mencom Cordsets, Profibus-DP Series
Description
3 PL B-CODED FEM RECP M20
Receptacle Description
Straight Receptacle
Connector Class
Micro (M12)
Connection Configuration
Female to Flying Leads
Receptacle Gender
Female
Angle
Straight
Number of Pins
3
Mounting
Front Mount
Connection
M12 x 1.00
Length
0.5 m
Mounting Threads
M20 x 1.50
Protection Rating
IP67
Number of Wires
3
Max Voltage
300 VAC, 300 VDC
Current Rating
4 A
Status Indicator
None
Approvals
cULus
Net Weight
0 lbs
Gross Weight
0 lbs
PBEC-3FR-M20-0.5M
Mencom Cordsets, Profibus-DP Series