PBEDGE-1
Plasti-Bond, a RobRoy Company Conduit Mounts, Beam Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PBEDGE-1

Plasti-Bond, a RobRoy Company Conduit Mounts, Beam Clamps Series

PBEDGE-1

Plasti-Bond, a RobRoy Company Conduit Mounts, Beam Clamps Series
1 Edge Beam Clamp
MFG Item Number
PBEDGE-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Beam Clamps Series
Item #
PBEDGE-1
1 Edge Beam Clamp

Beam Clamps Series Information


Specifications

Specifications
Manufacturer Part Number PBEDGE-1
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Beam Clamps
Family Series Plasti-Bond, a RobRoy Company Conduit Mounts, Beam Clamps Series
Description 1 Edge Beam Clamp
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Hazardous Location No
Composition PVC Coated Iron
Style Beam Clamp
Rigid Size (in) 1 "
Approvals cULus
Comments Edge Style Conduit Clamp
Net Weight 0 lbs
Gross Weight 0 lbs