Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBFS19003WH Hammond Manufacturing Enclosures, PBFS Series, 2U FLANGED STEEL PANEL WHITE
MFG Item Number
PBFS19003WH
PBFS19003WH Hammond Manufacturing Enclosures, PBFS Series, 2U FLANGED STEEL PANEL WHITE
MFG Item Number
PBFS19003WH
This item cannot be canceled or returned
Description
2U FLANGED STEEL PANEL WHITE
Specifications
Specifications
| Manufacturer Part Number |
PBFS19003WH |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PBFS |
| Family Series |
Hammond Manufacturing Enclosures, PBFS Series |
| Description |
2U FLANGED STEEL PANEL WHITE |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Rack |
| Comments |
Color: Matte White, Panel Height: 3.5 inches, Mounting Points: 4, Rack Units 2U |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
PBFS19003WH
Hammond Manufacturing Enclosures, PBFS Series