Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PBFS Series
PBFS19005BK
Hammond Manufacturing Enclosures, PBFS Series
3U FORMED STEEL FILLER-BLANK
MFG Item Number
PBFS19005BK
This item cannot be canceled or returned
Description
3U FORMED STEEL FILLER-BLANK
Specifications
Specifications
| Manufacturer Part Number |
PBFS19005BK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PBFS |
| Family Series |
Hammond Manufacturing Enclosures, PBFS Series |
| Description |
3U FORMED STEEL FILLER-BLANK |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Rack |
| Comments |
Color: Matte Black, Panel Height: 5.25 inches, Mounting Points: 4, Rack Units 3U |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
PBFS19005BK
Hammond Manufacturing Enclosures, PBFS Series