Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PBFS Series
PBFS19005GY2
Hammond Manufacturing Enclosures, PBFS Series
MFG Item Number
PBFS19005GY2
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
PBFS19005GY2 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PBFS |
| Family Series |
Hammond Manufacturing Enclosures, PBFS Series |
| Description |
ENCLOSURE |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Rack |
| Perforated |
No |
| Kit |
No |
| Nominal Width |
19 " |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
PBFS19005GY2
Hammond Manufacturing Enclosures, PBFS Series