Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PBFS Series
PBFS19005WH
Hammond Manufacturing Enclosures, PBFS Series
3U FLANGED STEEL PANEL WHITE
MFG Item Number
PBFS19005WH
This item cannot be canceled or returned
Description
3U FLANGED STEEL PANEL WHITE
Specifications
Specifications
| Manufacturer Part Number |
PBFS19005WH |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PBFS |
| Family Series |
Hammond Manufacturing Enclosures, PBFS Series |
| Description |
3U FLANGED STEEL PANEL WHITE |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Rack |
| Comments |
Color: Matte White, Panel Height: 5.25 inches, Mounting Points: 4, Rack Units 3U |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
PBFS19005WH
Hammond Manufacturing Enclosures, PBFS Series