Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBFS19014BK2 Hammond Manufacturing Enclosures, PBFS Series, PANELS FOR 19in., RACK 24
MFG Item Number
PBFS19014BK2
PBFS19014BK2 Hammond Manufacturing Enclosures, PBFS Series, PANELS FOR 19in., RACK 24
MFG Item Number
PBFS19014BK2
This item cannot be canceled or returned
Description
PANELS FOR 19in., RACK 24
Specifications
Specifications
| Manufacturer Part Number |
PBFS19014BK2 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PBFS |
| Family Series |
Hammond Manufacturing Enclosures, PBFS Series |
| Description |
PANELS FOR 19in., RACK 24 |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Rack |
| Comments |
Color: Semi-Gloss Black, Panel Height: 14 inches, Mounting Points: 8, Rack Units 8U |
| Net Weight |
5.88 lbs |
| Gross Weight |
5 lbs |
PBFS19014BK2
Hammond Manufacturing Enclosures, PBFS Series