Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PBGLL1 Plasti-Bond, a RobRoy Company Fittings, Grounding Bushing Series, 1/2 Grounding Bushing
PBGLL1 Plasti-Bond, a RobRoy Company Fittings, Grounding Bushing Series, 1/2 Grounding Bushing
This item cannot be canceled or returned
Description
Fittings, Grounding Bushing Series
Grounding Bushing Series Information
Aluminum Lug for Copper or Aluminum Grounding Conductor 40 Mil Gray PVC Exterior Coating 2 Mil Red Urethane Interior Coating 10 Trade Sizes from 1/2" through 4" Plasti‑Bond REDH2OT grounding bushings are used on threaded PVC‑coated rigid conduit to provide a means of grounding conduit through an insulated bushing.
Specifications
Specifications
Manufacturer Part Number
PBGLL1
Manufacturer
Plasti-Bond, a RobRoy Company
Product Series
Grounding Bushing
Family Series
Plasti-Bond, a RobRoy Company Fittings, Grounding Bushing Series
Description
1/2 Grounding Bushing
Conduit/Cable Type
RMC (Rigid Metallic Conduit)
Connection Type
Set Screw
Angle
Straight
Trade Size
1/2 "
Grounding
Yes
Jacketed
Yes
Jacket Material
PVC
Material
Steel
Composition
Metallic
Comments
Grounding Bushing
Net Weight
0 lbs
Gross Weight
0 lbs
PBGLL1
Plasti-Bond, a RobRoy Company Fittings, Grounding Bushing Series