PBGLL3
Plasti-Bond, a RobRoy Company Fittings, Grounding Bushing Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PBGLL3 Plasti-Bond, a RobRoy Company Fittings, Grounding Bushing Series, 1 Grounding Bushing

MFG Item Number
PBGLL3

PBGLL3 Plasti-Bond, a RobRoy Company Fittings, Grounding Bushing Series, 1 Grounding Bushing

MFG Item Number
PBGLL3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Grounding Bushing Series
Item #
PBGLL3
1 Grounding Bushing

Grounding Bushing Series Information

  • Aluminum Lug for Copper or Aluminum Grounding Conductor
  • 40 Mil Gray PVC Exterior Coating
  • 2 Mil Red Urethane Interior Coating
  • 10 Trade Sizes from 1/2" through 4"
Plasti‑Bond REDH2OT grounding bushings are used on threaded PVC‑coated rigid conduit to provide a means of grounding conduit through an insulated bushing.

Specifications

Specifications
Manufacturer Part Number PBGLL3
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Grounding Bushing
Family Series Plasti-Bond, a RobRoy Company Fittings, Grounding Bushing Series
Description 1 Grounding Bushing
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Connection Type Set Screw
Angle Straight
Trade Size 1 "
Grounding Yes
Jacketed Yes
Jacket Material PVC
Material Steel
Composition Metallic
Comments Grounding Bushing
Net Weight 0 lbs
Gross Weight 0 lbs