Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PBGX2SSA Wiegmann Enclosures, N4X 22.5 MM 2 PB ENCL 5.1X2.7X3.5 316SS

MFG Item Number
PBGX2SSA

PBGX2SSA Wiegmann Enclosures, N4X 22.5 MM 2 PB ENCL 5.1X2.7X3.5 316SS

MFG Item Number
PBGX2SSA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
PBGX2SSA
N4X 22.5 MM 2 PB ENCL 5.1X2.7X3.5 316SS

Series Information

Specifications

Specifications
Manufacturer Part Number PBGX2SSA
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description N4X 22.5 MM 2 PB ENCL 5.1X2.7X3.5 316SS
Material 316 Stainless Steel
Composition Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 5 "
Nominal Width 3 "
Nominal Depth 4 "
Latching Mechanism Screws
NEMA Rating NEMA 4X
Approvals cULus
Net Weight 0 lbs
Gross Weight 5 lbs