Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBHD2-750 Ilsco Terminals, PBHD Series, AL MEC (2) 750-2 13/32-1/38 T UL
MFG Item Number
PBHD2-750
PBHD2-750 Ilsco Terminals, PBHD Series, AL MEC (2) 750-2 13/32-1/38 T UL
MFG Item Number
PBHD2-750
This item cannot be canceled or returned
Description
AL MEC (2) 750-2 13/32-1/38 T UL
Specifications
Specifications
| Manufacturer Part Number |
PBHD2-750 |
| Manufacturer |
Ilsco |
| Product Series |
PBHD |
| Family Series |
Ilsco Terminals, PBHD Series |
| Description |
AL MEC (2) 750-2 13/32-1/38 T UL CSA |
| Wire Size Range |
2 AWG-750 kcmil |
| Number of Conductors |
2 |
| Material |
Aluminum Alloy |
| Approvals |
UL |
| Net Weight |
0.69 lbs |
| Gross Weight |
0.69 lbs |
PBHD2-750
Ilsco Terminals, PBHD Series