PBIN-4MFPX-10M-SS
Mencom Cordsets, Profibus-PA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PBIN-4MFPX-10M-SS

Mencom Cordsets, Profibus-PA Series

PBIN-4MFPX-10M-SS

Mencom Cordsets, Profibus-PA Series
FND FLDBS MIN EXT CABLE 10M SS
MFG Item Number
PBIN-4MFPX-10M-SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Profibus-PA Series
Item #
PBIN-4MFPX-10M-SS
FND FLDBS MIN EXT CABLE 10M SS

Profibus-PA Series Information

PROFIBUS (Process Field Bus) is a standard for field bus communication in automation technology. The PROFIBUS protocol has application specific profiles to meet differing factory floor requirements. There are two variations of PROFIBUS in use today; the most commonly used PROFIBUS DP (See Section‑N), and the lesser used, application specific, PROFIBUS PA. Profibus‑PA is optimized for process automation to monitor measuring equipment via a process control system in process automation applications.

Specifications

Specifications
Manufacturer Part Number PBIN-4MFPX-10M-SS
Manufacturer Mencom
Product Series Profibus-PA
Family Series Mencom Cordsets, Profibus-PA Series
Description FND FLDBS MIN EXT CABLE 10M SS
Cable Type ITC-ER, PVC
Number of Pins 4
Connection Type Straight Plug
Connection Configuration Male to Female
Max Voltage 300 VAC, 300 VDC
Color Orange
Current Rating 8 A
Connection 7/8-16 UN
Length 10 m
Connector Class Mini (7/8 in)
Cable Shielding Foil
Number of Wires 4
Number of Keys 1
Wire Size Range 18
Operating Temperature -40-105 °C
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Data
Material Stainless Steel
Protection Rating IP67
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Approvals cULus
Net Weight 1.649 lbs
Gross Weight 1.649 lbs