Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Cordsets, Profibus-PA Series
PBINDC-4MFF-T-SS
Mencom Cordsets, Profibus-PA Series
4 PL MDC TO MIN in.Tin. CONN
MFG Item Number
PBINDC-4MFF-T-SS
This item cannot be canceled or returned
Description
Cordsets, Profibus-PA Series
4 PL MDC TO MIN in.Tin. CONN
Profibus-PA Series Information
Specifications
Specifications
| Manufacturer Part Number |
PBINDC-4MFF-T-SS |
| Manufacturer |
Mencom |
| Product Series |
Profibus-PA |
| Family Series |
Mencom Cordsets, Profibus-PA Series |
| Description |
4 PL MDC TO MIN in.Tin. CONN |
| Connector Class |
Mini (7/8 in) to Micro (M12) |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Connection Type |
T-Splitter |
| Connection |
7/8-16 UN Male to 7/8-16 UN Female and M12 x 1.00 Female |
| Protection Rating |
IP67 |
| Gender |
Male to (2) Female |
| Voltage |
300 V |
| Current Rating |
4 A |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PBINDC-4MFF-T-SS
Mencom Cordsets, Profibus-PA Series