Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors, PBLT2 Series
PBLT2-10-100
Dwyer Instruments Sensors, PBLT2 Series
Submersible Level Transmitter 10
MFG Item Number
PBLT2-10-100
This item cannot be canceled or returned
Description
Submersible Level Transmitter 10
Specifications
Specifications
| Manufacturer Part Number |
PBLT2-10-100 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
PBLT2 |
| Family Series |
Dwyer Instruments Sensors, PBLT2 Series |
| Description |
Submersible Level Transmitter 10 PSI Range 100 Feet Of Etfe Cable |
| Float Type |
Submersible |
| Number of Floats |
1 |
| Switching Voltage DC |
30 VDC |
| Mounting |
Cable Suspended |
| Connection Type |
Wire Leads |
| Composition |
Stainless Steel |
| Operating Temperature |
0-200 °F |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PBLT2-10-100
Dwyer Instruments Sensors, PBLT2 Series