PBLT2-15-60-PU
Dwyer Instruments Sensors, PBLT2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PBLT2-15-60-PU

Dwyer Instruments Sensors, PBLT2 Series

PBLT2-15-60-PU

Dwyer Instruments Sensors, PBLT2 Series
Submersible Level Transmitter 15
MFG Item Number
PBLT2-15-60-PU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, PBLT2 Series
Item #
PBLT2-15-60-PU
Submersible Level Transmitter 15

PBLT2 Series Information

Specifications

Specifications
Manufacturer Part Number PBLT2-15-60-PU
Manufacturer Dwyer Instruments
Product Series PBLT2
Family Series Dwyer Instruments Sensors, PBLT2 Series
Description Submersible Level Transmitter 15 PSI Range 60 Ft Polyurethane Cable
Float Type Submersible
Mounting Cable Suspended
Connection Type NPT
Composition Stainless Steel
Cable Length 18.3 m
Length 18.3 m
Operating Temperature 0-200 °F
Approvals CE
Net Weight 8.5 lbs
Gross Weight 8.5 lbs