PBLT2-5-40
Dwyer Instruments Sensors, PBLT2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PBLT2-5-40

Dwyer Instruments Sensors, PBLT2 Series

PBLT2-5-40

Dwyer Instruments Sensors, PBLT2 Series
Submersible Level Transmitter 5 PSI
MFG Item Number
PBLT2-5-40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, PBLT2 Series
Item #
PBLT2-5-40
Submersible Level Transmitter 5 PSI

PBLT2 Series Information

Specifications

Specifications
Manufacturer Part Number PBLT2-5-40
Manufacturer Dwyer Instruments
Product Series PBLT2
Family Series Dwyer Instruments Sensors, PBLT2 Series
Description Submersible Level Transmitter 5 PSI Range 40 Feet Of Etfe Cable
Float Type Submersible
Mounting Cable Suspended
Connection Type NPT
Composition Stainless Steel
Cable Length 12.2 m
Length 12.2 m
Operating Temperature 0-200 °F
Approvals CE
Net Weight 8.5 lbs
Gross Weight 8.5 lbs