PBLTX-10-40-PU
Dwyer Instruments Sensors, PBLTX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PBLTX-10-40-PU

Dwyer Instruments Sensors, PBLTX Series

PBLTX-10-40-PU

Dwyer Instruments Sensors, PBLTX Series
Submersible Level Transmitter 10
MFG Item Number
PBLTX-10-40-PU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, PBLTX Series
Item #
PBLTX-10-40-PU
Submersible Level Transmitter 10

PBLTX Series Information

Specifications

Specifications
Manufacturer Part Number PBLTX-10-40-PU
Manufacturer Dwyer Instruments
Product Series PBLTX
Family Series Dwyer Instruments Sensors, PBLTX Series
Description Submersible Level Transmitter 10 PSI Pressure Range 40 Feet Of Polyurethane Cable Intrin- Sically
Float Type Submersible
Mounting Cable Suspended
Connection Type NPT
Composition Stainless Steel
Cable Length 12.2 m
Length 12.2 m
Operating Temperature -4-176 °F
Approvals CE, cULus
Net Weight 7.35 lbs
Gross Weight 7.35 lbs