Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors, PBLTX Series
PBLTX-20-60
Dwyer Instruments Sensors, PBLTX Series
Submersible Level Transmitter 20
MFG Item Number
PBLTX-20-60
This item cannot be canceled or returned
Description
Submersible Level Transmitter 20
Specifications
Specifications
| Manufacturer Part Number |
PBLTX-20-60 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
PBLTX |
| Family Series |
Dwyer Instruments Sensors, PBLTX Series |
| Description |
Submersible Level Transmitter 20 PSI Pressure Range 60 Feet Of Etfe Cable Intrinsically Safe |
| Float Type |
Submersible |
| Number of Floats |
1 |
| Switching Voltage DC |
20 VDC |
| Mounting |
Cable Suspended |
| Connection Type |
Wire Leads |
| Composition |
Stainless Steel |
| Operating Temperature |
-4-176 °F |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PBLTX-20-60
Dwyer Instruments Sensors, PBLTX Series