Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | PBM0C2 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Cable Tie Mounts |
| Description | Push-Button Mount, .25in. Hole Dia, .12in. Max Panel, .2in. Max Tie Width, PA66, Black, 100/pkg |
| Mounting | Push In |
| Color | Black |
| Height | 0.4 " |
| Width | 0.26 " |
| Material | Polyamide |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |