PBMS-H25-M14
Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PBMS-H25-M14

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

PBMS-H25-M14

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
PBMS-H25-M14 Cable Tie Mount, Gray, PA 6
MFG Item Number
PBMS-H25-M14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Other Cable Tie Mounts Series
Item #
PBMS-H25-M14
PBMS-H25-M14 Cable Tie Mount, Gray, PA 6

Other Cable Tie Mounts Series Information

  • Push mount designs lock into a hole in a metallic panel or in a blind masonry hole
  • Edge clip mounts secure to a panel edge using metal barbs that dig into panel surface
  • Stud mounts secure onto threaded bolts by screwing or hammering on the bolt
  • Connector rings can be used to attach adjacent bundles to provide spacing and prevent vibration damage

Specifications

Specifications
Manufacturer Part Number PBMS-H25-M14
Manufacturer Panduit
Product Series Other Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
Description Panduit PBMS-H25-M14 Push Button Cable Mounts can be used where both sides of the panel are accessible and require no adhesive or additional mounting hardware. They have a maximum panel thickness limit of 0.13” 3.2mm and require a panel hole of 0.25”
Mounting Push Barb
Color Gray
Height 0.42 "
Width 0.16 "
Depth 0.33 "
Heat Stabilized No
Material Nylon
Net Weight 0.67 lbs
Gross Weight 0.7 lbs