Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, PBMW Series
PBMW-2-750-12
Ilsco Terminals, PBMW Series
2-PORT MULTI-WIRE ALUM PANEL
MFG Item Number
PBMW-2-750-12
This item cannot be canceled or returned
Description
2-PORT MULTI-WIRE ALUM PANEL
Specifications
Specifications
| Manufacturer Part Number |
PBMW-2-750-12 |
| Manufacturer |
Ilsco |
| Product Series |
PBMW |
| Family Series |
Ilsco Terminals, PBMW Series |
| Description |
2-PORT MULTI-WIRE ALUM PANEL BOARD LUG |
| Wire Size Range |
2 AWG-750 kcmil |
| Number of Conductors |
2 |
| Material |
Aluminum Alloy |
| Approvals |
UL |
| Net Weight |
0.973 lbs |
| Gross Weight |
0.785 lbs |
PBMW-2-750-12
Ilsco Terminals, PBMW Series