Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, PBMW Series
PBMW-6-750-38
Ilsco Terminals, PBMW Series
6 PORT MULTI-WIRE ALUM PANEL
MFG Item Number
PBMW-6-750-38
This item cannot be canceled or returned
Description
6 PORT MULTI-WIRE ALUM PANEL
Specifications
Specifications
| Manufacturer Part Number |
PBMW-6-750-38 |
| Manufacturer |
Ilsco |
| Product Series |
PBMW |
| Family Series |
Ilsco Terminals, PBMW Series |
| Description |
6 PORT MULTI-WIRE ALUM PANEL BOARD LUG |
| Wire Size Range |
2 AWG-750 kcmil |
| Number of Conductors |
6 |
| Material |
Aluminum Alloy |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
1.685 lbs |
PBMW-6-750-38
Ilsco Terminals, PBMW Series