Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Plasti-Bond, a RobRoy Company Strut, Ferrous Strut Series
PBP1000-3
Plasti-Bond, a RobRoy Company Strut, Ferrous Strut Series
1-5/8 Channel - Cut To Length 3 Ft
MFG Item Number
PBP1000-3
This item cannot be canceled or returned
Description
Strut, Ferrous Strut Series
1-5/8 Channel - Cut To Length 3 Ft
Ferrous Strut Series Information
20 mil Gray PVC Exterior Coating 2 Trade Sizes and 3 Standard Styles Plasti‑Bond PVC coated strut is a versatile system of structural elements that can be used to build supports for a variety of applications. When combined with coated conduit hangers and other accessories, coated strut is a versatile and economical way to provide reliable support for conduit runs and other electrical and mechanical installations.
Specifications
Specifications
Manufacturer Part Number
PBP1000-3
Manufacturer
Plasti-Bond, a RobRoy Company
Product Series
Ferrous Strut
Family Series
Plasti-Bond, a RobRoy Company Strut, Ferrous Strut Series
Description
1-5/8 Channel - Cut To Length 3 Ft
Channel Style
Solid
Material
PVC Coated Steel
Length
3 '
Net Weight
0 lbs
Gross Weight
0 lbs
PBP1000-3
Plasti-Bond, a RobRoy Company Strut, Ferrous Strut Series