Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PBPA Series
PBPA19003BK2
Hammond Manufacturing Enclosures, PBPA Series
ENCLOSURE, PANELS, FOR 19in.,
MFG Item Number
PBPA19003BK2
This item cannot be canceled or returned
Description
ENCLOSURE, PANELS, FOR 19in.,
Specifications
Specifications
| Manufacturer Part Number |
PBPA19003BK2 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PBPA |
| Family Series |
Hammond Manufacturing Enclosures, PBPA Series |
| Description |
ENCLOSURE, PANELS, FOR 19in., RACK 24 |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Rack |
| Perforated |
No |
| Kit |
No |
| Nominal Height |
4 " |
| Nominal Width |
19 " |
| Net Weight |
1 lb |
| Gross Weight |
0.79 lbs |
PBPA19003BK2
Hammond Manufacturing Enclosures, PBPA Series