PBPA19005LG2
Hammond Manufacturing Enclosures, PBPA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PBPA19005LG2

Hammond Manufacturing Enclosures, PBPA Series

PBPA19005LG2

Hammond Manufacturing Enclosures, PBPA Series
ENCLOSURE
MFG Item Number
PBPA19005LG2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PBPA Series
Item #
PBPA19005LG2
ENCLOSURE

PBPA Series Information


Specifications

Specifications
Manufacturer Part Number PBPA19005LG2
Manufacturer Hammond Manufacturing
Product Series PBPA
Family Series Hammond Manufacturing Enclosures, PBPA Series
Description ENCLOSURE
Material Aluminum
Composition Metallic
Panel Type Rack
Perforated No
Kit No
Nominal Height 5 "
Nominal Width 19 "
Net Weight 1 lb
Gross Weight 1.24 lbs