Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PBPA Series
PBPA19014UNF
Hammond Manufacturing Enclosures, PBPA Series
PANELS FOR 19in., RACK 24
MFG Item Number
PBPA19014UNF
This item cannot be canceled or returned
Description
PANELS FOR 19in., RACK 24
Specifications
Specifications
| Manufacturer Part Number |
PBPA19014UNF |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PBPA |
| Family Series |
Hammond Manufacturing Enclosures, PBPA Series |
| Description |
PANELS FOR 19in., RACK 24 |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Rack |
| Comments |
Color: Unfinished, Panel Height: 14 Inches, Mounting Points 8, Rack Units 8U |
| Net Weight |
3 lbs |
| Gross Weight |
3.17 lbs |
PBPA19014UNF
Hammond Manufacturing Enclosures, PBPA Series