Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PBPA Series
PBPA19014WH
Hammond Manufacturing Enclosures, PBPA Series
8U ALUMINUM BLANKING PANEL
MFG Item Number
PBPA19014WH
This item cannot be canceled or returned
Description
8U ALUMINUM BLANKING PANEL
Specifications
Specifications
| Manufacturer Part Number |
PBPA19014WH |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PBPA |
| Family Series |
Hammond Manufacturing Enclosures, PBPA Series |
| Description |
8U ALUMINUM BLANKING PANEL |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Rack |
| Comments |
Color: Matte White, Panel Height: 14 Inches, Mounting Points 8, Rack Units 8U |
| Net Weight |
3.25 lbs |
| Gross Weight |
3.25 lbs |
PBPA19014WH
Hammond Manufacturing Enclosures, PBPA Series