Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBPA19017GY2 Hammond Manufacturing Enclosures, PBPA Series, 10U FLAT ALUMINUM RACK PANEL
MFG Item Number
PBPA19017GY2
PBPA19017GY2 Hammond Manufacturing Enclosures, PBPA Series, 10U FLAT ALUMINUM RACK PANEL
MFG Item Number
PBPA19017GY2
This item cannot be canceled or returned
Description
10U FLAT ALUMINUM RACK PANEL
Specifications
Specifications
| Manufacturer Part Number |
PBPA19017GY2 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PBPA |
| Family Series |
Hammond Manufacturing Enclosures, PBPA Series |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
Rack |
| Perforated |
No |
| Kit |
No |
| Nominal Height |
17 " |
| Nominal Width |
19 " |
| Net Weight |
4.01 lbs |
| Gross Weight |
4.01 lbs |
PBPA19017GY2
Hammond Manufacturing Enclosures, PBPA Series