Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PBPA Series
PBPA19017WH
Hammond Manufacturing Enclosures, PBPA Series
10U ALUMINUM BLANKING PANEL
MFG Item Number
PBPA19017WH
This item cannot be canceled or returned
Description
10U ALUMINUM BLANKING PANEL
Specifications
Specifications
| Manufacturer Part Number |
PBPA19017WH |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PBPA |
| Family Series |
Hammond Manufacturing Enclosures, PBPA Series |
| Description |
10U ALUMINUM BLANKING PANEL |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Rack |
| Comments |
Color: Matte White, Panel Height: 17.5 Inches, Mounting Points 8, Rack Units 10U |
| Net Weight |
4.2 lbs |
| Gross Weight |
4.2 lbs |
PBPA19017WH
Hammond Manufacturing Enclosures, PBPA Series