Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PBPS Series
PBPS19007BK2
Hammond Manufacturing Enclosures, PBPS Series
PANELS, USE FOR 19in., RACK 24
MFG Item Number
PBPS19007BK2
This item cannot be canceled or returned
Description
PANELS, USE FOR 19in., RACK 24
- Constructed of 14 Gauge Steel.
- Install In Unused Rack Space To Improve Both Cooling Efficiency And Prevent Air Re‑ Circulation.
- Finished In Smooth Powder Paint.
- Rohs Compliant.
Specifications
Specifications
| Manufacturer Part Number |
PBPS19007BK2 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PBPS |
| Family Series |
Hammond Manufacturing Enclosures, PBPS Series |
| Description |
PANELS, USE FOR 19in., RACK 24 |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Rack |
| Net Weight |
3 lbs |
| Gross Weight |
2.75 lbs |
PBPS19007BK2
Hammond Manufacturing Enclosures, PBPS Series