PBPS19007LG2
Hammond Manufacturing Enclosures, PBPS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PBPS19007LG2

Hammond Manufacturing Enclosures, PBPS Series

PBPS19007LG2

Hammond Manufacturing Enclosures, PBPS Series
ENCLOSURE
MFG Item Number
PBPS19007LG2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PBPS Series
Item #
PBPS19007LG2
ENCLOSURE

PBPS Series Information

  • Constructed of 14 Gauge Steel.
  • Install In Unused Rack Space To Improve Both Cooling Efficiency And Prevent Air Re‑ Circulation.
  • Finished In Smooth Powder Paint.
  • Rohs Compliant.



Specifications

Specifications
Manufacturer Part Number PBPS19007LG2
Manufacturer Hammond Manufacturing
Product Series PBPS
Family Series Hammond Manufacturing Enclosures, PBPS Series
Description ENCLOSURE
Material Steel
Composition Metallic
Panel Type Rack
Perforated No
Kit No
Nominal Height 7 "
Nominal Width 19 "
Net Weight 3 lbs
Gross Weight 3 lbs