Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PBPS Series
PBPS19008BK2
Hammond Manufacturing Enclosures, PBPS Series
PANELS, FOR USE W/19in., RACK 24
MFG Item Number
PBPS19008BK2
This item cannot be canceled or returned
Description
PANELS, FOR USE W/19in., RACK 24
- Constructed of 14 Gauge Steel.
- Install In Unused Rack Space To Improve Both Cooling Efficiency And Prevent Air Re‑ Circulation.
- Finished In Smooth Powder Paint.
- Rohs Compliant.
Specifications
Specifications
| Manufacturer Part Number |
PBPS19008BK2 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PBPS |
| Family Series |
Hammond Manufacturing Enclosures, PBPS Series |
| Description |
PANELS, FOR USE W/19in., RACK 24 |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Rack |
| Net Weight |
3 lbs |
| Gross Weight |
2.56 lbs |
PBPS19008BK2
Hammond Manufacturing Enclosures, PBPS Series