Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PBPS Series
PBPS19015WH
Hammond Manufacturing Enclosures, PBPS Series
9U FLAT STEEL PANEL WHITE
MFG Item Number
PBPS19015WH
This item cannot be canceled or returned
Description
9U FLAT STEEL PANEL WHITE
- Constructed of 14 Gauge Steel.
- Install In Unused Rack Space To Improve Both Cooling Efficiency And Prevent Air Re‑ Circulation.
- Finished In Smooth Powder Paint.
- Rohs Compliant.
Specifications
Specifications
| Manufacturer Part Number |
PBPS19015WH |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PBPS |
| Family Series |
Hammond Manufacturing Enclosures, PBPS Series |
| Description |
9U FLAT STEEL PANEL WHITE |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Rack |
| Net Weight |
6.04 lbs |
| Gross Weight |
6.04 lbs |
PBPS19015WH
Hammond Manufacturing Enclosures, PBPS Series