PBPS33S-2
Plasti-Bond, a RobRoy Company Conduit Mounts, Pipe Strap Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PBPS33S-2

Plasti-Bond, a RobRoy Company Conduit Mounts, Pipe Strap Series

PBPS33S-2

Plasti-Bond, a RobRoy Company Conduit Mounts, Pipe Strap Series
1 Pipe Strap 2 Hole Stamped
MFG Item Number
PBPS33S-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Pipe Strap Series
Item #
PBPS33S-2
1 Pipe Strap 2 Hole Stamped

Pipe Strap Series Information

  • 20 mil Gray PVC Exterior Coating
  • 10 Trade Sizes from 1/2" through 4"
Plasti‑Bond PVC coated pipe straps are used to securely mount conduit to a wall or other structure for support. They are available in two styles: a one‑hole malleable iron strap or a two‑hole stamped steel strap. Mounting hardware not provided.

Specifications

Specifications
Manufacturer Part Number PBPS33S-2
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Pipe Strap
Family Series Plasti-Bond, a RobRoy Company Conduit Mounts, Pipe Strap Series
Description 1 Pipe Strap 2 Hole Stamped
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Hazardous Location No
Composition PVC Coated Steel
Style Two Hole
Rigid Size (in) 1 "
Approvals cULus
Net Weight 0.065 lbs
Gross Weight 0.065 lbs