Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Plasti-Bond, a RobRoy Company Conduit Mounts, Pipe Strap Series
PBPS44M
Plasti-Bond, a RobRoy Company Conduit Mounts, Pipe Strap Series
1-1/4 Mall 1 Hole Pipe Strap
This item cannot be canceled or returned
Description
Conduit Mounts, Pipe Strap Series
1-1/4 Mall 1 Hole Pipe Strap
Pipe Strap Series Information
20 mil Gray PVC Exterior Coating 10 Trade Sizes from 1/2" through 4" Plasti‑Bond PVC coated pipe straps are used to securely mount conduit to a wall or other structure for support. They are available in two styles: a one‑hole malleable iron strap or a two‑hole stamped steel strap. Mounting hardware not provided.
Specifications
Specifications
Manufacturer Part Number
PBPS44M
Manufacturer
Plasti-Bond, a RobRoy Company
Product Series
Pipe Strap
Family Series
Plasti-Bond, a RobRoy Company Conduit Mounts, Pipe Strap Series
Description
1-1/4 Mall 1 Hole Pipe Strap
Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Hazardous Location
No
Composition
PVC Coated Iron
Style
One Hole
Rigid Size (in)
1-1/4 "
Approvals
cULus
Net Weight
0 lbs
Gross Weight
0 lbs
PBPS44M
Plasti-Bond, a RobRoy Company Conduit Mounts, Pipe Strap Series