Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Plasti-Bond, a RobRoy Company Conduit Mounts, Beam Clamps Series
PBRA-1-1/2
Plasti-Bond, a RobRoy Company Conduit Mounts, Beam Clamps Series
1-1/2 Right Angle Beam Clamp
MFG Item Number
PBRA-1-1/2
This item cannot be canceled or returned
Description
Conduit Mounts, Beam Clamps Series
1-1/2 Right Angle Beam Clamp
Beam Clamps Series Information
Specifications
Specifications
| Manufacturer Part Number |
PBRA-1-1/2 |
| Manufacturer |
Plasti-Bond, a RobRoy Company |
| Product Series |
Beam Clamps |
| Family Series |
Plasti-Bond, a RobRoy Company Conduit Mounts, Beam Clamps Series |
| Description |
1-1/2 Right Angle Beam Clamp |
| Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Hazardous Location |
No |
| Composition |
PVC Coated Iron |
| Style |
U-Bolt Clamp |
| Rigid Size (in) |
1-1/2 " |
| Approvals |
cULus |
| Comments |
Right Angle Conduit Clamp |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PBRA-1-1/2
Plasti-Bond, a RobRoy Company Conduit Mounts, Beam Clamps Series