PBRA-2
Plasti-Bond, a RobRoy Company Conduit Mounts, Beam Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PBRA-2

Plasti-Bond, a RobRoy Company Conduit Mounts, Beam Clamps Series

PBRA-2

Plasti-Bond, a RobRoy Company Conduit Mounts, Beam Clamps Series
2 Right Angle Beam Clamp
MFG Item Number
PBRA-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Beam Clamps Series
Item #
PBRA-2
2 Right Angle Beam Clamp

Beam Clamps Series Information


Specifications

Specifications
Manufacturer Part Number PBRA-2
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Beam Clamps
Family Series Plasti-Bond, a RobRoy Company Conduit Mounts, Beam Clamps Series
Description 2 Right Angle Beam Clamp
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Hazardous Location No
Composition PVC Coated Iron
Style U-Bolt Clamp
Rigid Size (in) 2 "
Approvals cULus
Comments Right Angle Conduit Clamp
Net Weight 0 lbs
Gross Weight 0 lbs