Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1564 Series
PBRS19014BK2
Hammond Manufacturing Enclosures, 1564 Series
PANELS FOR 19in., RACK 24
MFG Item Number
PBRS19014BK2
This item cannot be canceled or returned
Description
PANELS FOR 19in., RACK 24
Specifications
Specifications
| Manufacturer Part Number |
PBRS19014BK2 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1564 |
| Family Series |
Hammond Manufacturing Enclosures, 1564 Series |
| Description |
PANELS FOR 19in., RACK 24 |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Top |
| Comments |
Raised Solid Panel |
| Nominal Height |
19 " |
| Nominal Width |
14 " |
| Net Weight |
7 lbs |
| Gross Weight |
7 lbs |
PBRS19014BK2
Hammond Manufacturing Enclosures, 1564 Series