Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBS62 Hubbell Switches, BUTTON STATION, 6 BUTTON 2 SPEED
PBS62 Hubbell Switches, BUTTON STATION, 6 BUTTON 2 SPEED
This item cannot be canceled or returned
Description
BUTTON STATION, 6 BUTTON 2 SPEED
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
PBS62 |
| Description |
BUTTON STATION, 6 BUTTON 2 SPEED |
| Contact Type |
Momentary |
| Color |
Black |
| Illuminated |
No |
| Mounting |
Cable Mounted |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
6 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Enclosure |
Dead End |
| Net Weight |
7.8 lbs |
| Gross Weight |
7.8 lbs |