Series Information
| Manufacturer Part Number | 6058751 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Transducers |
| Description | Pressure sensors, PBS Hygienic, PBSH-CB2X5SHGEFD5A0Z, Pressure type: Compound pressure, Pressure unit: bar, Measuring range: –1 bar ... 1.5 bar, Accuracy: ? ± 1 % of the span, Process connection: G 1 hygienic flush-mounted, Process temperature: –20 °C . |
| Type | Compound |
| Accuracy | 1 % |
| Pressure Range (Gauge) | -14-22 psi |
| Max Pressure (Gauge) | 14 |
| Output | 4-20 mA |
| Electrical Connection | M12 x 1 (5-Pin) |
| Connection | G 1 |
| Operating Temperature | -4-302 °F |
| Protection Rating | IP65, IP67 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |