Series Information
| Manufacturer Part Number | 6058750 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Transducers |
| Description | Pressure sensors, PBS Hygienic, PBSH-CB4X0ST1S0BMA0Z, Pressure type: Compound pressure, Pressure unit: bar, Measuring range: –1 bar ... 3 bar, Accuracy: ? ± 1 % of the span, Process connection: Tri-Clamp 1 ½, Process temperature: –20 °C ... +100 °C, +1 |
| Type | Compound |
| Accuracy | 1 % |
| Pressure Range (Gauge) | -14-44 psi |
| Max Pressure (Gauge) | 14 |
| Output | 4-20 mA |
| Electrical Connection | M12 x 1 (4-Pin) |
| Operating Temperature | -4-275 °F |
| Protection Rating | IP65, IP67 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |