Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Plasti-Bond, a RobRoy Company Fittings
PBSIB103
Plasti-Bond, a RobRoy Company Fittings
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
PBSIB103 |
| Manufacturer |
Plasti-Bond, a RobRoy Company |
| Family Series |
Plasti-Bond, a RobRoy Company Fittings |
| Description |
1 SEALING LOCKNUT |
| Connection Type |
Threaded |
| Trade Size |
3/4 " |
| Composition |
Metallic |
| Type |
Sealing |
| Comments |
Gray |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.075 lbs |
PBSIB103
Plasti-Bond, a RobRoy Company Fittings