Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PBSS4

Wiegmann Enclosures

PBSS4

Wiegmann Enclosures
N4X 30.5MM 4 PB ENCL 10.2X3.2X2.8 304SS
MFG Item Number
PBSS4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
PBSS4
N4X 30.5MM 4 PB ENCL 10.2X3.2X2.8 304SS

Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • 14 Gauge Stainless Steel
  • Smooth Grained Finish
  • 1 to 16 30.5 mm Holes
PBSS Series enclosures are designed to hold all standard brands of pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water. These enclosures are ideal for areas where serious corrosion problems exist.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Specifications

Specifications
Manufacturer Part Number PBSS4
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description N4X 30.5 MM 4 Pushbutton Enclosure 10.2X3.2X2.8 304 Stainless Steel
Material 304 Stainless Steel
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 11 "
Nominal Width 4 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 4 lbs
Gross Weight 4 lbs
Alternatives
1435SSD
1435SSD
Hammond Manufacturing Enclosures, 1435SS Series