Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBT-03172 Danaher Controls Relays, Socket, 11-Pin w/Outward Facing
MFG Item Number
PBT-03172
PBT-03172 Danaher Controls Relays, Socket, 11-Pin w/Outward Facing
MFG Item Number
PBT-03172
Description
Socket, 11-Pin w/Outward Facing
Specifications
Specifications
| Manufacturer Part Number |
PBT-03172 |
| Manufacturer |
Danaher Controls |
| Family Series |
Danaher Controls Relays |
| Description |
Socket, 11-Pin w/Outward Facing Terminals |
| Number of Connections |
11 |
| Comments |
For use with B506 Series |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.105 lbs |
PBT-03172
Danaher Controls Relays