Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PBT-1/0 Ilsco Terminals, PBT Series, Insulated Splice/Offset, 1/0-14AWG,
PBT-1/0 Ilsco Terminals, PBT Series, Insulated Splice/Offset, 1/0-14AWG,
This item cannot be canceled or returned
Description
Insulated Splice/Offset, 1/0-14AWG,
Specifications
Specifications
| Manufacturer Part Number |
PBT-1/0 |
| Manufacturer |
Ilsco |
| Product Series |
PBT |
| Family Series |
Ilsco Terminals, PBT Series |
| Description |
Insulated Splice/Offset, 1/0-14AWG, 2 Ports |
| Connection Type |
Lug |
| Wire Size Range |
14-1/0 AWG |
| Sealant Type |
De-ox |
| Color |
Black |
| Material |
Plastic |
| Direct Burial |
No |
| Special Properties |
Corrosion Resistant |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.23 lbs |
PBT-1/0
Ilsco Terminals, PBT Series