Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PBT Series Information
| Manufacturer Part Number | PBT-500 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | PBT |
| Family Series | Ilsco Terminals, PBT Series |
| Description | Insulated Splice/Offset, 500MCM-4AWG 2 Ports |
| Connection Type | Lug |
| Max Voltage | 600 V |
| Wire Size Range | 4 AWG-500 kcmil |
| Sealant Type | De-ox |
| Color | Black |
| Material | Plastic |
| Direct Burial | No |
| Special Properties | Corrosion Resistant |
| Approvals | CSA, UL |
| Net Weight | 0.9 lbs |
| Gross Weight | 0.9 lbs |