PBT-750

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PBT-750

Ilsco Terminals, PBT Series

PBT-750

Ilsco Terminals, PBT Series
Insulated Splice/Offset, 750-250MCM,
MFG Item Number
PBT-750
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, PBT Series
Item #
PBT-750
Insulated Splice/Offset, 750-250MCM,

PBT Series Information


Videos

Specifications

Specifications
Manufacturer Part Number PBT-750
Manufacturer Ilsco
Product Series PBT
Family Series Ilsco Terminals, PBT Series
Description Insulated Splice/Offset, 750-250MCM, 2 Ports
Connection Type Lug
Max Voltage 600 V
Wire Size Range 250-750 kcmil
Sealant Type De-ox
Color Black
Material Plastic
Direct Burial No
Special Properties Corrosion Resistant
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1.368 lbs