Series Information
| Manufacturer Part Number | 6039106 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Transducers |
| Description | Pressure sensors, PBT, PBT-AB6X0SG1SENAMA0Z, Pressure type: Absolute pressure, Pressure unit: bar, Measuring range: 0 bar ... 6 bar, Accuracy: ? ± 1 % of the span, Non-linearity: ? ± 0.5 %, (Best Fit Straight Line, BFSL) according to IEC 61298-2, Proces |
| Type | Absolute |
| Accuracy | 1 % |
| Pressure Range (Gauge) | 0-87 psi |
| Max Pressure (Gauge) | 87 psi |
| Output | 4-20 mA |
| Electrical Connection | M12 x 1 (4-Pin) |
| Connection | G 1/4 |
| Operating Temperature | -22-212 °F |
| Protection Rating | IP67 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |