Series Information
| Manufacturer Part Number | 6039173 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Transducers |
| Description | Pressure sensors, PBT, PBT-RB400SG2SS0V2C0Z, Pressure type: Gauge pressure, Pressure unit: bar, Measuring range: 0 bar ... 400 bar, Accuracy: ? ± 1 % of the span, Non-linearity: ? ± 0.5 %, (Best Fit Straight Line, BFSL) according to IEC 61298-2, Process |
| Type | Gauge |
| Accuracy | 1 % |
| Pressure Range (Gauge) | 0-5,801 psi |
| Max Pressure (Gauge) | 5,801 psi |
| Output | 0-10 VDC |
| Electrical Connection | Flying Leads |
| Connection | G 1/4 Female |
| Operating Temperature | 32-176 °F |
| Protection Rating | IP67 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |