Series Information
| Manufacturer Part Number | 6048324 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Transducers |
| Description | Pressure sensors, PBT, PBT-RB6X0AN1SS0ALA0Z, Pressure type: Gauge pressure, Pressure unit: bar, Measuring range: 0 bar ... 6 bar, Accuracy: ? ± 0.5 % of the span, Non-linearity: ? ± 0.25 %, (Best Fit Straight Line, BFSL) according to IEC 61298-2, Proces |
| Type | Gauge |
| Accuracy | 0.5 % |
| Pressure Range (Gauge) | 0-87 psi |
| Max Pressure (Gauge) | 87 psi |
| Output | 4-20 mA |
| Connection | 1/4 NPT |
| Operating Temperature | 32-176 °F |
| Protection Rating | IP65 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |